This product requires certification to purchase.

Marker Flag in Green

You last purchased this on
 
Blackburn

Marker Flag in Green

  • Fast #
  • Part #BP451WSSG
  • Item #4466247
  • Manufacturer Part #P451W
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blackburn

Marker Flag in Green

  • Fast #
  • Part #BP451WSSG
  • Item #4466247
  • Manufacturer Part #P451W
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Gauge (metal):
15.5 ga
Height:
21 in
Length:
4 in
Material:
Plastic
Material Type:
Vinyl
Width:
5 in