This product requires certification to purchase.

12-Piece Reversible Ratcheting Combination Wrench Set

You last purchased this on
 
Blackhawk Hand Tools

12-Piece Reversible Ratcheting Combination Wrench Set

  • Fast #
  • Part #BBW1450
  • Item #2928553
  • Manufacturer Part #BW-1450
4.1 out of 5 Customer Rating
You last purchased this on
 
Blackhawk Hand Tools

12-Piece Reversible Ratcheting Combination Wrench Set

  • Fast #
  • Part #BBW1450
  • Item #2928553
  • Manufacturer Part #BW-1450
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Blackhawk™ by Proto®
  • 12 piece set
  • Metric
  • One finger reverse lever
  • Slim head designs allow greater access to fasteners with both box and open ends
  • Includes 8mm - 19mm sockets in 1mm increments
  • Requires Certification

Specifications

Capacity:
1/3 in
Color Finish Name:
Polished Chrome
Length:
9-3/4 in
Maximum Capacity:
3/4 in
Number of Pieces:
12 Piece
Number of Tools Included:
12
WrenchType:
Combination