13-Piece Reversible Ratcheting Combination Wrench Set
13-Piece Reversible Ratcheting Combination Wrench Set
Product Details
Product Details
- Polished chrome vanadium steel
- Stubby reversible wrenches are great for compact areas
- Plastic case
- Metric Includes: 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm
Specifications
- Capacity:
- 1/4 in
- Color Finish Name:
- Polished Chrome
- Length:
- 5-1/2 in
- Material:
- Chrome Vanadium
- Maximum Capacity:
- 3/4 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 13 Piece
- Number of Tools Included:
- 13
- WrenchType:
- Combination