3/8 in. Non-Impact Socket Set
Blackhawk™ 3/8 in. Non-Impact Socket Set
Product Details
Product Details
- Includes 8mm to 19mm standard and deep sockets
- Also included are 3" and 6" extensions, 10" flex handle, ratchet, universal joint, and case
Specifications
- Collection:
- Blackhawk™
- Drive Size:
- 3/8 in
- Number of Pieces:
- 29 Piece
- Number of Tools Included:
- 29