This product requires certification to purchase.

8-Piece Reversible Gear Wrench Set

You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 8-Piece Reversible Gear Wrench Set

  • Fast #
  • Part #BBW1400
  • Item #2928224
  • Manufacturer Part #BW-1400
5 out of 5 Customer Rating
You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 8-Piece Reversible Gear Wrench Set

  • Fast #
  • Part #BBW1400
  • Item #2928224
  • Manufacturer Part #BW-1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
  • Chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Fifteen° angled offset box end helps keep shank clear of obstructions
  • Anti-slip design (ASD) open end
  • Set includes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 12 point wrenches
  • Requires Certification

Specifications

Capacity:
5/16 in
Collection:
Blackhawk™
Color Finish Name:
Polished Chrome
Length:
6-3/4 in
Material:
Chrome Vanadium
Maximum Capacity:
3/4 in
Number Of Points:
12-point
Number of Pieces:
8 Piece
Number of Tools Included:
8
WrenchType:
Combination