This product requires certification to purchase.

XL Size Canvas Jacket with Hood in Black

You last purchased this on
 
Blaklader

Brawny XL Size Canvas Jacket with Hood in Black

  • Fast #
  • Part #B409213209900XL
  • Item #4701450
  • Manufacturer Part #409213209900XL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blaklader

Brawny XL Size Canvas Jacket with Hood in Black

  • Fast #
  • Part #B409213209900XL
  • Item #4701450
  • Manufacturer Part #409213209900XL
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The brawny jacket has 15 diverse pockets designed with zippers, ergonomic snaps and vents to prevent debris build up
  • The thick cotton canvas also has a breathable mesh liner to keep you comfortable
  • Adjustable hem with button
  • Mesh lining
  • Pre-washed
  • Pre-bent sleeves
  • Bellow on back
  • Metal press studs
  • High collar with zipper
  • Retractable ID-pocket
  • Requires Certification

Documents


Specifications

Clothing Size:
XL
Collection:
Brawny
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton
Material Type:
Canvas
Product Type:
Jacket