Fleece Jacket
Two Fisted Fleece Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fleece jacket
- Strategic Cordura® reinforcements in high-wear areas on the shoulders, arms and sides
- Reinforced shoulders, sleeves and sides
- High collar with zipper
- D-ring access
- Robust hidden one-way plastic zipper
- Extended back and adjustable hem with drawstring
- Extended cuff with thumb hole and elasticated hem
Specifications
- Clothing Size:
- XXXL
- Collection:
- Two Fisted
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Material:
- Fleece, Plastic
- Material Type:
- Polyester
- Product Type:
- Jacket
- Reusable:
- Yes
- Weight:
- 14 oz