This product requires certification to purchase.

15 oz. Kitchen Cleaner

You last purchased this on
 
BLANCO

15 oz. Kitchen Cleaner

  • Fast #
  • Part #B406200
  • Item #9551097
  • Manufacturer Part #406200
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

15 oz. Kitchen Cleaner

  • Fast #
  • Part #B406200
  • Item #9551097
  • Manufacturer Part #406200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially formulated for cleaning BLANCO Silgranit sinks
  • Gentle formula is safe to use once or twice a week to maintain the sink’s surface
  • Keeps hard water deposits and limescale under control
  • Removes residues and white film caused by dish soap and build-up from other cleaners
  • Extends the life and luster of your BLANCO sink
  • Requires Certification

Documents


Specifications

Application:
Residential
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9 in
Length:
3-1/2 in
Size:
15 oz
Width:
1-1/7 in