2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Anthracite
2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Anthracite
Frequently Purchased Together
Product Details
Product Details
- Fit standard 3.5" drain openings
- Designed to work perfectly with most Insinkerator garbage disposals
- Color-coordinated to match all BLANCO SILGRANIT sinks
- Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite
- Depth:
- 2-1/7 in
- Diameter:
- 3-1/2 in
- Height:
- 2-1/7 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Disposal Flange
- Size:
- 2-1/7 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in