This product requires certification to purchase.

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Truffle

BLANCO

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Truffle

  • Fast #
  • Part #B240332
  • Item #9344982
  • Manufacturer Part #240332
3.6 out of 5 Customer Rating
Brand image
BLANCO

2-3/20 x 3-1/2 in. Metal Decorative Disposal Flange in Truffle

  • Fast #
  • Part #B240332
  • Item #9344982
  • Manufacturer Part #240332
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fit standard 3.5" drain openings
  • Designed to work perfectly with most Insinkerator garbage disposals
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Browns
Color Finish Name:
Truffle
Depth:
2-1/7 in
Diameter:
3-1/2 in
Height:
2-1/7 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Stainless Steel
Product Type:
Disposal Flange
Size:
2-1/7 in x 4-1/2 in
Strainer Size:
3-1/2 in
UL Listed:
No
UPC:
747943051088
Width:
4-1/2 in