3-1/2 in. Basket Strainer
3-1/2 in. Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Fits universal 3.5" drain openings
- Simple to remove for rinsing, cleaning and maintenance
- Protect your plumbing by preventing food and debris from causing blockages
- Made of metal
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No