This product requires certification to purchase.

3-1/2 in. Metal Basket Strainer

You last purchased this on
 
BLANCO

3-1/2 in. Metal Basket Strainer

Brand image
You last purchased this on
 
BLANCO

3-1/2 in. Metal Basket Strainer

  • Fast #
  • Part #B203441
  • Item #10010312
  • Manufacturer Part #203441
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 Compliant
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Strainer Size:
3-1/2 in
Tailpiece Included:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing