3-1/2 in. Plastic Basket Strainer in Cinder
3-1/2 in. Plastic Basket Strainer in Cinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color-coordinated to match BLANCO SILGRANIT kitchen sinks
- Fit standard 3.5" drain openings
- Quick and simple to remove for rinsing and maintenance
- Made in United States
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Cinder
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-5/9 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No