3-1/2 in. Sink Waste Flange
3-1/2 in. Sink Waste Flange
Frequently Purchased Together
Product Details
Product Details
- Durable metal construction fits universal 3.5" drain openings
- Practical design features simple open/close functionality for easy clean-up
- Available in a range of BLANCO SILGRANIT sink colors
- Easy-to-install direct attachment to 3-bolt standard garbage disposals
- Tight seal prevents food and debris from clogging pipes
Specifications
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Depth:
- 2-2/9 in
- Diameter:
- 4-1/2 in
- Height:
- 2-2/9 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Disposal Flange
- Size:
- 2-2/9 in x 4-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in