3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with all standard drains
- Multi-functional basket strainer acts as a drain, strainer and also holds water
- Quick and easy to empty and rinse after use
- All BLANCO sink accessories feature a one year limited warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No