3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with all standard drains and most INSINKERATOR garbage disposals
- Multi-functional basket strainer acts as a drain, strainer and also holds water
- Quick and easy to empty and rinse after use
- All BLANCO sink accessories feature a one year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-2/7 in
- Diameter:
- 4 in
- Height:
- 4-2/7 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Product Type:
- Disposal Flange
- Size:
- 4-2/7 in x 5 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- UPC:
- 747943029360
- Width:
- 4 in