3-1/2 in. Stainless Steel Basket Strainer in Anthracite
3-1/2 in. Stainless Steel Basket Strainer in Anthracite
Frequently Purchased Together
Product Details
Product Details
- Fits universal 3.5" drain openings
- Practical open/close design creates a tight protective seal when in use
- Color-coordinated to match all BLANCO SILGRANIT sinks
- Simple to remove for rinsing, cleaning and maintenance
- Protect your plumbing by preventing food and debris from causing blockages
Specifications
- ASME:
- ASME A112.18.2 Compliant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No