3-1/2 x 2-1/7 in. Metal Disposal Flange in Volcano Grey
3-1/2 x 2-1/7 in. Metal Disposal Flange in Volcano Grey
Frequently Purchased Together
Product Details
Product Details
- Fit standard 3.5" drain openings
- Designed to work perfectly with most Insinkerator garbage disposals
- Color-coordinated to match all BLANCO SILGRANIT sinks
- Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Volcano Grey
- Depth:
- 2-1/7 in
- Diameter:
- 3-1/2 in
- Height:
- 2-1/7 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Disposal Flange
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Size:
- 2-1/7 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in