3-1/2 in. Plastic Basket Strainer in Cafe Brown
This product has been replaced by
Manufacturer Part #222498
3-1/2 in. Plastic Basket Strainer in Cafe Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color-coordinated to match BLANCO SILGRANIT kitchen sinks
- Fit standard 3.5" drain openings
- Quick and simple to remove for rinsing and maintenance
- Made in United States
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Browns
- Color Finish Name:
- Cafe
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-5/9 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 747943027922