This product requires certification to purchase.

Plastic Colander White

You last purchased this on
 
BLANCO

Plastic Colander White

  • Fast #
  • Part #B510889
  • Item #1875768
  • Manufacturer Part #510889
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Plastic Colander White

  • Fast #
  • Part #B510889
  • Item #1875768
  • Manufacturer Part #510889
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 79
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits BlancoWave and BlancoSupreme undermount models
  • Eight protective rubber feet
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Dishwasher Safe:
No
Length:
16-5/8 in
Material:
Plastic
Width:
9-1/8 in