This product requires certification to purchase.

32 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey

You last purchased this on
 
BLANCO

Valea™ 32 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey

  • Fast #
  • Part #B442756
  • Item #7793597
  • Manufacturer Part #442756
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Valea™ 32 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey

  • Fast #
  • Part #B442756
  • Item #7793597
  • Manufacturer Part #442756
5 out of 5 Customer Rating

X Points
Color Finish Name: Concrete Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Basket strainer and installation clips sold separately
  • Optional accessories include grid (item #230966), cutting board (item #230972) and decorative drain cover (item #517666)
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • All BLANCO sinks feature a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Valea™
Color Finish Category:
Greys
Color Finish Name:
Concrete Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Material Type:
Silgranit®
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in x 9-6/7 in