This product requires certification to purchase.

CCY LFNA 1.8 MFUNC SHWRHD

You last purchased this on
 
BLANCO

Artona CCY LFNA 1.8 MFUNC SHWRHD

  • Fast #
  • Part #B442033-NC
  • Item #10136360
  • Manufacturer Part #442033
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Artona CCY LFNA 1.8 MFUNC SHWRHD

  • Fast #
  • Part #B442033-NC
  • Item #10136360
  • Manufacturer Part #442033
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Kitchen Faucet
CEC Compliant:
For Sale in CA
Collection:
Artona
Color Finish Category:
Greys
Color Finish Name:
PVD Steel/Cinder
Faucet Mount:
Deck Mount
GSA Approved:
No
IAPMO Listed:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/2 in