CCY LFNA 1.5 1HDL LEV BAR FCT CP
Atura CCY LFNA 1.5 1HDL LEV BAR FCT CP
Product Details
Product Details
- Pull-down, insulated hand-spray with dual spray function
- Made of durable, solid brass for long-lasting performance
- High-arc gooseneck spout rotates 360° for maximum flexibility and ease of use
- Water-saving flow rate of 1.5 gallons per minute (GPM)
- Ceramic disc cartridge provides precise water flow and temperature control
- Premium finishes resist tarnishing and corrosion
- Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Atura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 14-1/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- WaterSense Labeled:
- No