This product requires certification to purchase.

Clip for Steller™ 441024 (Pack of 10)

You last purchased this on
 
BLANCO

Clip for Steller™ 441024 (Pack of 10)

  • Fast #
  • Part #B440851
  • Item #2390931
  • Manufacturer Part #440851
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Clip for Steller™ 441024 (Pack of 10)

  • Fast #
  • Part #B440851
  • Item #2390931
  • Manufacturer Part #440851
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Set of 10 clips
  • Compatible with all undermount SILGRANIT sinks
  • Each undermount sink clip includes the screw, clip, insert, washer and washout needed to secure the mount clip in place
  • Easy to follow instructions are provided with our sink mounting brackets to ensure effective sink support
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Steller™ 441024
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
1 in
Installation Type:
Undercounter
Length:
7 in
Material:
Stainless Steel
Package Quantity:
Pack of 10
Product Type:
Clip
Width:
8 in