33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink
Cerana 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Reversible design allows for two different corner styles depending on your style preference
- Center drain location
- Hand-finished fireclay surface is chip, stain and heat resistant
- Basket strainer sold separately
- Optional accessories include grid (item #236711) and decorative drain cover (item #517666)
- All BLANCO sinks feature a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2/CSA B45.1 Compliant
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Cerana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/2 in x 17-5/8 in x 9-1/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19-1/6 in
- Width:
- 19-1/6 in