This product requires certification to purchase.

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

BLANCO

Cuvee 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B524752
  • Item #9707971
  • Manufacturer Part #524752
4.7 out of 5 Customer Rating
Brand image
BLANCO

Cuvee 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B524752
  • Item #9707971
  • Manufacturer Part #524752
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #233078), foldable drying mat (Item #238483), cutting board (item #231609/224390) and colander (Item #224387)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Cuvee
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin, Brushed Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
Length:
25 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
23 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 18 in
UPC:
747943045308
Width:
18 in