3-1/2 in. Stainless Steel Basket Strainer
Deluxe™ 3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 801-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits universal 3.5" drain openings
- Simple to remove for rinsing, cleaning and maintenance
- Protect your plumbing by preventing food and debris from causing blockages
- Made of metal
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Deluxe™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No