13-5/6 in. Cutting Board in Wood
Diamond 13-5/6 in. Cutting Board in Wood
Frequently Purchased Together
Product Details
Product Details
- Measures 9" L X 13.25" W
- Custom-designed to fit all DIAMOND bar sinks - drop-in installation only
- Produced from Red Alder wood
- Features non-slip protective feet for countertop use
- Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
Documents
Specifications
- Brand Model Compatibility:
- 442075 Sink
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Red Alder Wood
- Shape:
- Rectangular
- Size:
- 9 in x 13-1/4 in x 1-1/2 in
- Weight:
- 3.5 lb
- Width:
- 13-1/4 in