15 x 15 in. 1 Hole Drop-in and Undermount Granite Composite Bar Sink in Soft White
Diamond 15 x 15 in. 1 Hole Drop-in and Undermount Granite Composite Bar Sink in Soft White
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
- Optional accessories include grid (item #221012 ) and cutting board (item #440226)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.8
- Collection:
- Diamond
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 15 in
- Material:
- Silgranit
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Square
- Sink Bowl Size:
- 12 in x 11-5/8 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in x 8-3/8 in
- Width:
- 15 in