32 x 20-27/32 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Concrete Grey
Diamond™ 32 x 20-27/32 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Concrete Grey
Product Details
Product Details
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- Basket strainer and installation clips sold separately
- Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Diamond™
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-5/8 in x 18-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-1/2 in x 17 in x 8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 21 in x 9-6/7 in