This product requires certification to purchase.

33-1/2 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black

You last purchased this on
 
BLANCO

Diamond 33-1/2 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B442916
  • Item #9306863
  • Manufacturer Part #442916
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Diamond 33-1/2 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B442916
  • Item #9306863
  • Manufacturer Part #442916
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Coal Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include a grid (item #221010), floating dish rack (item #236431) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8 2018
Collection:
Diamond
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Right
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33-1/2 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16-1/2 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33-1/2 in x 18-1/2 in
Width:
18-1/2 in