This product requires certification to purchase.

33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Coal Black

BLANCO

Diamond 33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B442908
  • Item #9306852
  • Manufacturer Part #442908
4 out of 5 Customer Rating
Brand image
BLANCO

Diamond 33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B442908
  • Item #9306852
  • Manufacturer Part #442908
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8 2018
Collection:
Diamond
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
16-5/8 in x 18-7/8 in x 9-1/2 in
Sink Bowl Size, Right:
12-1/2 in x 17 in x 8 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
747943050586
Width:
22 in