This product requires certification to purchase.

You last purchased this on
 
BLANCO

Diamond

  • Fast #
  • Part #B221010
  • Item #3268254
  • Manufacturer Part #221010
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Diamond

  • Fast #
  • Part #B221010
  • Item #3268254
  • Manufacturer Part #221010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for BLANCO DIAMOND 33" SUPER SINGLE Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Diamond™ Super 441768, 441769, 441771, 441764, 442916, 442752, 441770, 441765, 441767, 440194, 440196, 440192, 441467, 442917, 442753, 440193, 441287, 440195
CARB OTC LEED Compliant:
Yes
Collection:
Diamond
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-2/3 in
GSA Approved:
No
Height:
1-2/3 in
Length:
28-1/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
28-1/8 in x 14-1/3 in x 1-2/3 in
Weight:
1.4 lb
Width:
14-1/3 in