Diamond
Frequently Purchased Together
Product Details
Product Details
- Measures 12" L X 19.25" W
- Custom-designed to fit all DIAMOND 70/30 sinks - drop-in installation only
- Produced from Red Alder wood
- Features non-slip protective feet for countertop use
- Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Red Alder Wood
- Shape:
- Rectangular
- Size:
- 12 in x 19-1/4 in x 1-1/2 in
- Weight:
- 1.8 lb
- Width:
- 19-1/4 in