This product requires certification to purchase.

You last purchased this on
 
BLANCO

Diamond

  • Fast #
  • Part #B440229
  • Item #2971434
  • Manufacturer Part #440229
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Diamond

  • Fast #
  • Part #B440229
  • Item #2971434
  • Manufacturer Part #440229
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 12.50" L X 18.25" W
  • Custom-designed to fit all DIAMOND 50/50 sinks - drop-in installation only
  • Produced from Red Alder wood
  • Features non-slip protective feet for countertop use
  • Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Diamond
Color Finish Category:
Browns
Color Finish Name:
Wood
Dishwasher Safe:
No
GSA Approved:
No
Handle Included:
No
Height:
1-1/2 in
IAPMO Listed:
Yes
Length:
12-1/2 in
Material:
Red Alder Wood
Shape:
Rectangular
Size:
12-1/2 in x 18-1/4 in x 1-1/2 in
Weight:
3.4 lb
Width:
18-1/4 in