Diamond
Frequently Purchased Together
Product Details
Product Details
- Measures 11.25" L X 17.5" W
- Custom-designed to fit all DIAMOND SUPER SINGLE sinks - drop-in installation only
- Produced from Red Alder wood
- Features non-slip protective feet for countertop use
- Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
- The ultra-durable DIAMOND CUTTING BOARD is custom-designed to perfectly sit inside the sink's ledge so you can comfortably wash, dry, peel and chop at countertop height, making it easy to wipe the excess into the bowl below.
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 11-1/4 in
- Material:
- Red Alder Wood
- Shape:
- Rectangular
- Size:
- 11-1/4 in x 17-1/2 in x 1-1/2 in
- Weight:
- 3.6 lb
- Width:
- 17-1/2 in