DIAMOND 1-3/4 BOWL - SOFT WHITE
Diamond DIAMOND 1-3/4 BOWL - SOFT WHITE
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- Collection:
- Diamond
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- U-shaped
- Sink Bowl Size, Left:
- 16-5/8 in x 18-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-1/2 in x 17 in x 8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size, Overall:
- 32 in x 21 in
- Width:
- 21 in