3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Stainless
Empressa 3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Refillable from above the counter and holds approximately 11.83 fl oz. of liquid or dish soap
- Made of durable, solid brass for long-lasting performance
- Suitable for hand lotion, liquid dish and hand soap
- Installs easily into a standard 1-3/8” diameter drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- All BLANCOsoap dispensers aresupported by a 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 442513, 442505, 442500, 442509
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 11.83 oz
- Collection:
- Empressa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-3/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 4-3/8 in
- Spring Loaded:
- No
- Weight:
- 1.76 lb