This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in PVD Steel

You last purchased this on
 
BLANCO

Empressa Single Handle Pull Down Bar Faucet in PVD Steel

  • Fast #
  • Part #B442513
  • Item #7682655
  • Manufacturer Part #442513
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Empressa Single Handle Pull Down Bar Faucet in PVD Steel

  • Fast #
  • Part #B442513
  • Item #7682655
  • Manufacturer Part #442513
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: PVD Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact size is perfect for bar areas or butler pantries
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate
  • All mounting hardware is included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • All BLANCO faucets feature a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Empressa
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Height:
14-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bar
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
NSF Certified:
Yes
Number of Handles:
One Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8 in
Spout Reach:
6-4/5 in
Spout Swivel:
180°
Spout Type:
Hi Arc
UL Listed:
No
WaterSense Labeled:
No