This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in PVD Steel

You last purchased this on
 
BLANCO

Empressa Two Handle Bridge Pull Down Kitchen Faucet in PVD Steel

  • Fast #
  • Part #B442505
  • Item #7682632
  • Manufacturer Part #442505
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Empressa Two Handle Bridge Pull Down Kitchen Faucet in PVD Steel

  • Fast #
  • Part #B442505
  • Item #7682632
  • Manufacturer Part #442505
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: PVD Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powerful, pull-down integrated dual hand-spray
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Empressa
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
Deck Plate Included:
No
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Hi Arc
Supply Lines Included:
Yes
UL Listed:
No