This product requires certification to purchase.

25 x 22 in. Drop-in Laundry Sink in Brushed Satin

You last purchased this on
 
BLANCO

Essential 25 x 22 in. Drop-in Laundry Sink in Brushed Satin

Brand image
You last purchased this on
 
BLANCO

Essential 25 x 22 in. Drop-in Laundry Sink in Brushed Satin

  • Fast #
  • Part #B441078
  • Item #3794601
  • Manufacturer Part #441078
3.7 out of 5 Customer Rating
25 x 22 in. Drop-in Laundry Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Practical drop-in installation allows for an easy upgrade into any countertop material
  • Extra-deep 12" bowl depth is perfect for soaking and scrubbing
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Pre-drilled for single-hole faucet
  • Recessed sink rim minimizes splashes on the countertop
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Opening:
3-1/2 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
22 in x 16-1/2 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
UL Listed:
No
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #DDPC12020101
Item #4395838
4.7 out of 5 Customer Rating
Requires Certification
Part #DDPC12020103
Item #4395840
4 out of 5 Customer Rating
Requires Certification
Part #B443151
Item #10010523
3.7 out of 5 Customer Rating
Requires Certification
Part #SHMDLS2318
Item #7926814
4.4 out of 5 Customer Rating
Requires Certification
Part #SHLS2522WH
Item #7864543
4.4 out of 5 Customer Rating
Requires Certification
Part #B401927
Item #7288467
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B443151
Item #10010523
3.7 out of 5 Customer Rating
Requires Certification
Part #B401927
Item #7288467
3.9 out of 5 Customer Rating
Requires Certification
Part #B442924
Item #9306800
5 out of 5 Customer Rating
Requires Certification
Part #B401899
Item #7288427
5 out of 5 Customer Rating
Requires Certification
Part #B401732
Item #7062966
3.3 out of 5 Customer Rating
Requires Certification
Part #B442763
Item #7793537
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing