11-3/4 x 14-3/4 in. Stainless Steel Basin Rack
Formera 11-3/4 x 14-3/4 in. Stainless Steel Basin Rack
Frequently Purchased Together
Product Details
Product Details
- Custom-fitted for small bowl of BLANCO FORMERA 60/40 Double Bowl Kitchen Sink
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 442769
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Formera
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 11-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 11-3/4 in x 14-3/4 in x 1-1/2 in
- Weight:
- 1.54 lb
- Width:
- 14-3/4 in