This product requires certification to purchase.

16 x 18 in. Stainless Steel Undermount Bar Sink

You last purchased this on
 
BLANCO

Formera 16 x 18 in. Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #B442767
  • Item #7793528
  • Manufacturer Part #442767
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Formera 16 x 18 in. Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #B442767
  • Item #7793528
  • Manufacturer Part #442767
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Rear-positioned drain maximizes under-sink storage capacity without compromising on style
  • Optional accessories include grid (item #237146), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant
Application:
Residential
Collection:
Formera
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
16 in
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 18 in x 9 in
Width:
18 in