33 in. Undermount Silgranit Single Bowl Kitchen Sink in Soft White
Grandis 33 in. Undermount Silgranit Single Bowl Kitchen Sink in Soft White
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
- Optional accessories include grid (item #235914), floating grid (item #233535), and mesh basket (item #406399)
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ASME:
- ASME Certified
- Application:
- Residential
- Collection:
- Grandis
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17-2/7 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 22 in