This product requires certification to purchase.

33 x 22 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Cinder

This product has been replaced by

BLANCO Cinder 33 x 22 in. 1-Hole Granite Single Bowl Dual Mount Kitchen Sink
BLANCO 33 in. Undermount Silgranit Single Bowl Kitchen Sink in Cinder
Manufacturer Part #442952
You last purchased this on
 
BLANCO

Grandis™ 33 x 22 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Cinder

  • Fast #
  • Part #B442095
  • Item #7036743
  • Manufacturer Part #442095
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

BLANCO Cinder 33 x 22 in. 1-Hole Granite Single Bowl Dual Mount Kitchen Sink
BLANCO 33 in. Undermount Silgranit Single Bowl Kitchen Sink in Cinder
Manufacturer Part #442952
BLANCO

Grandis™ 33 x 22 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Cinder

  • Fast #
  • Part #B442095
  • Item #7036743
  • Manufacturer Part #442095
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cinder Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed to withstand extreme conditions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Grandis™
Color Finish Category:
Greys
Color Finish Name:
Cinder
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Material Type:
Silgranit®
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31-3/4 in x 20-3/4 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in