14-3/8 in x 9-7/8 in Stainless Steel Grid
Ikon 14-3/8 in x 9-7/8 in Stainless Steel Grid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measures 9.88" L X 14.44" W
- Custom-fitted for all BLANCO IKON & VINTERA 30" Farmhouse Kitchen Sink
- Made from durable stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Ikon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 9-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 9-7/8 in x 14-4/9 in x 1-3/8 in
- UPC:
- 747943039963
- Weight:
- 0.66 lb
- Width:
- 14-4/9 in