15 x 14 in. Stainless Steel Basin Rack
Ikon 15 x 14 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for large bowl of BLANCO IKON 60/40 Double Bowl Low Divide Farmhouse Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 402322, 402328, 402323, 402326, 402525, 402330, 402325, 402329, 402324
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Ikon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 14-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 14-3/8 in x 13 in x 1-1/2 in
- UPC:
- 747943049986
- Weight:
- 0.66 lb
- Width:
- 13 in