21 x 13 in. Stainless Steel Basin Rack
Ikon 21 x 13 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for BLANCO IKON 27" Farmhouse Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 402311, 402317, 402312, 402315, 402531, 402319, 402314, 402318, 402313
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Ikon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 21 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 21 in x 13 in x 1-1/2 in
- UPC:
- 747943047364
- Weight:
- 1 lb
- Width:
- 13 in