Ikon
Frequently Purchased Together
Product Details
Product Details
- Measures 11.81" L X 15.25" W
- Custom-designed to fit all VINTERA and IKON Farmhouse Sinks
- Sits perfectly inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
- Features non-slip protective feet for countertop use
- Produced from durable Beechwood
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Ikon
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-1/3 in
- IAPMO Listed:
- No
- Length:
- 11-4/5 in
- Material:
- Beechwood
- Shape:
- Rectangular
- Size:
- 11-4/5 in x 15-1/4 in x 2-1/3 in
- Weight:
- 4.85 lb
- Width:
- 15-1/4 in