This product requires certification to purchase.

18-1/4 in x 5-3/4 in Stainless Steel Basket

You last purchased this on
 
BLANCO

Liven 18-1/4 in x 5-3/4 in Stainless Steel Basket

  • Fast #
  • Part #B234771
  • Item #7288434
  • Manufacturer Part #234771
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Liven 18-1/4 in x 5-3/4 in Stainless Steel Basket

  • Fast #
  • Part #B234771
  • Item #7288434
  • Manufacturer Part #234771
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 18.25" L X 5.75" W
  • Custom-designed to fit BLANCO LIVEN & QUATRUS R15 Laundry Sinks
  • Made from durable stainless steel
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Liven, Quatrus
CARB OTC LEED Compliant:
Yes
Collection:
Liven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-7/9 in
GSA Approved:
No
Height:
3-7/9 in
IAPMO Listed:
No
Length:
18-2/5 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
18-2/5 in x 5-5/7 in x 3-7/9 in
Weight:
1.43 lb
Width:
5-5/7 in